3/4 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket
3/4 x 1/2 in. 6 Point Chrome Vanadium Steel Drive Deep Impact Socket
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Impact socket
- Premium chrome vanadium steel for added strength and durability
- 6 points
- 1/2 in. drive
Documents
Specifications
- Color Finish Name:
- Silver
- Drive Size:
- 1/2 in
- Height:
- 1-1/5
- Length:
- 5-3/10
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 3/4 in
- Tool Type:
- Socket
- UPC:
- 076174739381
- Weight:
- 0.51