3/4 x 1-1/2 in. 6 Point Drive Deep Impact Socket
3/4 x 1-1/2 in. 6 Point Drive Deep Impact Socket
Product Details
Product Details
- Knurled beauty rings to help reduce hand slippage
- Premium chrome vanadium steel for added strength and durability
- 6 points
- 3/4 In. drive
Specifications
- Color Finish Name:
- Silver
- Drive Size:
- 3/4 in
- Height:
- 2-1/5
- Length:
- 6-2/5
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Socket
- Type:
- BUW26482
- UPC:
- 076174751314
- Weight:
- 1.99