3/4 x 1-7/16 in. Socket
3/4 x 1-7/16 in. Socket
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 8 Pallet: 912-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Knurled beauty rings to help reduce hand slippage
- Premium chrome vanadium steel for added strength and durability
- 6 points
- 3/4 In. drive
- These impact sockets have Direct Torque™ technology to help prevent rounding of fasteners and to provide better grip
- The socket sizes are clearly shown in large font for easy identification during use
Specifications
- Color Finish Name:
- Silver
- Drive Size:
- 3/4 in
- Drive Type:
- Impact
- Material:
- Chrome Vanadium Steel
- Material Type:
- CR-440
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 1-7/16 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 076174751642