This product requires certification to purchase.

3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

DEWALT

3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #DDW5810
  • Item #550710
  • Manufacturer Part #DW5810
3.7 out of 5 Customer Rating
Brand image
DEWALT

3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #DDW5810
  • Item #550710
  • Manufacturer Part #DW5810
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5861, DW5830, DW5831)
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Bit Diameter(s) (In):
3/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
8 in
Length:
13-1/2 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style:
SDS-Max®
Tool Type:
Hammer Drill Bit
UL Listed:
No
UPC:
028874058101