3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece
3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 600-
Pick Up Not AvailableNot available in 'NY'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'NY'
Product Details
Product Details
- Fully hardened steel body delivers increased life and durability
- For use with all brands of SDS Max demolition hammers and rotary hammers with chipping function
- Cold chisel is used for breaking to a straight line, for example, when removing a section of sidewalk
- Manufactured by DEWALT
Documents
Specifications
- Application:
- Demolition, Chipping
- Drill Bit Type:
- Masonry
- Length:
- 3/4
- Magnetic:
- No
- Material:
- Hardened Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Style:
- SDS-Max®
- Tool Type:
- Driver
- UL Listed:
- No
- UPC:
- 028874058477
- Weight:
- 1.8