3/8 HD Variable Speed and Reversible PISTOL GRIP DRILL
3/8 HD Variable Speed and Reversible PISTOL GRIP DRILL
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 135-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7.0 Amp motor delivers high performance in heavy-duty applications
- 3/8 In. all-metal ratcheting keyless chuck for greater bit retention
- 0-2, 500 RPM, VSR trigger for versatility in drilling and fastening applications
- Soft grip handle design offers increased gripping surface and comfort
- All ball-bearing construction provides greater durability and longer tool life
Specifications
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Handle Type:
- Soft Grip
- Height:
- 3
- Length:
- 9-63/100
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2500
- Tool Type:
- Drill
- Type:
- DDWD112
- UL Listed:
- No
- UPC:
- 885911057349
- Volts:
- 220V
- Weight:
- 4.63