This product requires certification to purchase.

3/8 x 3/8 x 3/4 in. Spline Masonry 1 Piece

DEWALT

3/8 x 3/8 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #DDW5701
  • Item #760435
  • Manufacturer Part #DW5701
4.4 out of 5 Customer Rating
Brand image
DEWALT

3/8 x 3/8 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #DDW5701
  • Item #760435
  • Manufacturer Part #DW5701
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 42 Pallet: 1890
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Carbide tip design maximizes carbide surface contact for longer bit life
  • Open head design channels dust into flutes for quicker drilling
  • U-Flute cleans debris out for fast, efficient drilling
  • Spline masonry drill bits deliver quick, efficient drilling
  • A hardened core helps to reduce bit breakage, and an open-head design channels dust into flutes for fast drilling
  • 2-Cutter
  • Requires Certification

Documents


Specifications

Application:
Rotary Hammers
Bit Diameter(s) (In):
3/8 in
Bit Length:
13
Bit Sizes:
3/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
8 in
Height:
14-1/10
Length:
8
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
Spline
UPC:
028874057012
Weight:
0.7