This product requires certification to purchase.

3/8 x 3/8 x 3/8 in. Round Twist 1 Piece

DEWALT

3/8 x 3/8 x 3/8 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1924
  • Item #1403736
  • Manufacturer Part #DW1924
3.1 out of 5 Customer Rating
Brand image
DEWALT

3/8 x 3/8 x 3/8 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1924
  • Item #1403736
  • Manufacturer Part #DW1924
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 1380
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Tapered web provides greater durability to reduce breaking
  • Sizes 1/16 in to 11/64 in are split point drill bits
  • No-Spin shank eliminates the frustration of bit spinning in the chuck
  • Size markings are located above the shank to prevent wearing away
  • Std Jobber Length Fractional Sizes
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/8 in
Bit Length:
5
Bit Sizes:
3/8 in
Coating:
Titanium
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
3-5/8 in
Height:
1/20
Length:
6-3/4
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3/8
Shank Style:
Round
UPC:
028877302188
Weight:
0.13