3/8 x 5/8 in. Socket
3/8 x 5/8 in. Socket
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 6072-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- These hand sockets have Direct Torque™ technology to help prevent rounding of fasteners and to provide better grip
- The chrome finish helps provide protection against chipping and flaking
Specifications
- ASME:
- ASME B107.110
- Color Finish Name:
- Polished Chrome Vanadium
- Drive Size:
- 3/8 in
- Drive Type:
- Hex
- Length:
- 1 in
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 5/8 in
- Tool Type:
- Socket
- UL Listed:
- No
- UPC:
- 076174767919
- Weight:
- 0.11 lb
- Width:
- 7/8 in