This product requires certification to purchase.

3/8 x 6 in. Straight Hammer Drill Bit

DEWALT

3/8 x 6 in. Straight Hammer Drill Bit

  • Fast #
  • Part #DDW5230
  • Item #550687
  • Manufacturer Part #DW5230
5 out of 5 Customer Rating
Brand image
DEWALT

3/8 x 6 in. Straight Hammer Drill Bit

  • Fast #
  • Part #DDW5230
  • Item #550687
  • Manufacturer Part #DW5230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Percussion bit
  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life
  • Three flats on shank eliminate bit slipping in chuck
  • Four flute design cleans debris out for fast, efficient drilling
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Length
6
Bit Sizes
3/8 in
Drilling Depth (in)
4 in
Height
3/8 in
Length
6 in
Number of Pieces
1 Piece
Shank Size
3/8 in
Weight
0.15 lb
Characteristics & Features
Drill Bit Type
Masonry
Magnetic
No
Material
Carbide Tipped
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style
Straight
Warranty & Product Information
Application
Hammer Drills
UPC
028874052307