This product requires certification to purchase.

3 14TPI THICK Metal CUT COBA ST

DEWALT

3 14TPI THICK Metal CUT COBA ST

  • Fast #
  • Part #DDW37705
  • Item #1925229
  • Manufacturer Part #DW3770-5
3.7 out of 5 Customer Rating
Brand image
DEWALT

3 14TPI THICK Metal CUT COBA ST

  • Fast #
  • Part #DDW37705
  • Item #1925229
  • Manufacturer Part #DW3770-5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 7500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cobalt steel (Bi-metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT® jig saws
  • T-shank design fits all Bosch and DEWALT 1/2 jig saws
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
3 in
Blade Material:
Bi-metal
Blade Thickness (in):
7/200 in
Blade Type:
Jig Saw
Height:
1/8 in
Length:
6-3/4 in
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
14
UPC:
028877316086
Weight:
0.088 lb