This product requires certification to purchase.

3 24 Teeth Per Inch COB Steel T Shank JIG SAW Blade

DEWALT

3 24 Teeth Per Inch COB Steel T Shank JIG SAW Blade

  • Fast #
  • Part #DDW37765
  • Item #1924811
  • Manufacturer Part #DW3776-5
5 out of 5 Customer Rating
Brand image
DEWALT

3 24 Teeth Per Inch COB Steel T Shank JIG SAW Blade

  • Fast #
  • Part #DDW37765
  • Item #1924811
  • Manufacturer Part #DW3776-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 7500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts
  • Cobalt steel (Bi-metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT® jig saws
  • Perfect for making intricate cuts
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
3
Blade Material:
Bi-metal
Blade Thickness (in):
7/200
Blade Type:
Jig Saw
Height:
1/8
Length:
6-3/4
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
24
Type:
DDW37765
UPC:
028877316123
Weight:
0.088