This product requires certification to purchase.

3/8 in. Nutsetter Number Of Points

DEWALT

3/8 in. Nutsetter Number Of Points

  • Fast #
  • Part #DDW2223
  • Item #721943
  • Manufacturer Part #DW2223
5 out of 5 Customer Rating
Brand image
DEWALT

3/8 in. Nutsetter Number Of Points

  • Fast #
  • Part #DDW2223
  • Item #721943
  • Manufacturer Part #DW2223
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 5400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Shock resistant tool steel for maximum durability
  • Extra-strength magnet for superior bit retention
  • Advanced hardening process provides maximum durability
  • Patented geometry reduces rounding of the hex
  • Requires Certification

Specifications

Application:
Contractors, HVAC
Bit Diameter(s) (In):
3/8 in
Height:
4-3/4 in
Length:
1-7/8 in
Material:
Steel
Product Type:
Nutsetter
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4 in
UPC:
028874062917
Weight:
0.104 lb