3-9/10 in. Surface Grinding Dust Shroud
3-9/10 in. Surface Grinding Dust Shroud
Product Details
Product Details
- Dust collection shroud with flush grinding door allows dust collection for flush edge grinding
- Universal vacuum hose connection locks onto the tool with a twist and click eliminating the use of tape to secure the hose to the shroud
- Includes DWE46152 dust shroud and DWV9000 universal connector
- Manufactured by DEWALT
Specifications
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 6-1/2 in
- Length:
- 3-9/10 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Type:
- Surface Grinding Dust Shroud
- UPC:
- 885911355896
- Weight:
- 1 lb
- Width:
- 5 in