3 Crimp Flat FACED End Brush
3 Crimp Flat FACED End Brush
Product Details
Product Details
- Constructed for even balance which provides smooth performance
- Wire is 100% inspected to meet demanding quality specifications
- Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
- Manufactured by DEWALT
Specifications
- Application:
- Ferrous Metal
- Diameter:
- 3
- Height:
- 6-93/100
- Length:
- 4-63/250
- Material:
- Carbon Steel
- Product Type:
- Wire Wheel Brush
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 20000
- Type:
- DDW4903
- UPC:
- 028877321035
- Weight:
- 0.208