This product requires certification to purchase.

3 in. Magnetic Bit Holder 1 Piece

DEWALT

3 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #DDW2045B
  • Item #800715
  • Manufacturer Part #DW2045B
4 out of 5 Customer Rating
Brand image
DEWALT

3 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #DDW2045B
  • Item #800715
  • Manufacturer Part #DW2045B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 9600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Shock-resistant tool steel for maximum durability
  • Hardened core for extra strength and reduced breakage
  • Extra-strength magnet for superior bit retention
  • Holds screwdriver bits in place to drive screws
  • Heat-treated; resists breakage and wear
  • Requires Certification

Specifications

Height:
43/100 in
Length:
3 in
Material:
Chrome Vanadium Steel
Material Type:
50BV30
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Magnetic Bit Holder
UPC:
028874620452
Weight:
0.086 lb