This product requires certification to purchase.

3 in. Ferrous Metal Cup Brush

DEWALT

3 in. Ferrous Metal Cup Brush

  • Fast #
  • Part #DDW4920
  • Item #586663
  • Manufacturer Part #DW4920
4.3 out of 5 Customer Rating
Brand image
DEWALT

3 in. Ferrous Metal Cup Brush

  • Fast #
  • Part #DDW4920
  • Item #586663
  • Manufacturer Part #DW4920
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 480
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications
  • Made of heavy duty carbon steel
  • Excellent for rust and paint removal
  • 0.014 in wire diameter
  • 13/16 in trim length
  • 11 TPI
  • High performance
  • Requires Certification

Documents


Specifications

Application:
Ferrous Metal
Arbor Hole Size:
5/8 in
Color Finish Name:
Black, Yellow
Diameter:
3
Height:
4-1/5
Length:
5-9/100
Material:
Carbon
Number of Tools Included:
1
Product Type:
Wire Cup Brush, Wire Wheel Brush
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
14000
UPC:
028874049208
Weight:
0.625