This product requires certification to purchase.

3 in. Magnetic Bit Holder 1 Piece

DEWALT

3 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #DDW2054
  • Item #657596
  • Manufacturer Part #DW2054
5 out of 5 Customer Rating
Brand image
DEWALT

3 in. Magnetic Bit Holder 1 Piece

  • Fast #
  • Part #DDW2054
  • Item #657596
  • Manufacturer Part #DW2054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-retracting guide sleeve protects fingers and holds screws in place while eliminating wobbling and slipping
  • Holds screws in place while eliminating wobbling and slipping
  • Magnetic bit holder for driving screws
  • Manufactured by DEWALT
  • Requires Certification

Documents


Specifications

Diameter:
21/100 in
Height:
4-3/4 in
Length:
3 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Magnetic Bit Holder
UPC:
028874020542
Weight:
0.07 lb