30 ft. Tape Measure in Yellow and Black
30 ft. Tape Measure in Yellow and Black
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 672-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fractional read blade for quick and easy measurements
- 10 Ft. standout for improved user efficiency
- Wide blade for improved stability
- 5 screws for increased durability
Specifications
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- No
- Height:
- 5-1/2 in
- Length:
- 30 ft
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174361094
- Weight:
- 1.75 lb