3/16 x 3/16 x 3/16 in. Round Twist 1 Piece
3/16 x 3/16 x 3/16 in. Round Twist 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 11500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Titanium coating for maximum life
- Pilot Pt tip design starts on contact and eliminates bit walking
- Maximum speed & life in stainless steel and other hard metals
- Ideal for drilling in stainless steel or other hard metals
Specifications
- Application:
- Metal
- Bit Diameter(s) (In):
- 3/16 in
- Bit Sizes:
- 3/16 in
- Coating:
- Titanium
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 2-31/100 in
- Height:
- 39/250 in
- Length:
- 3-1/2 in
- Magnetic:
- No
- Material:
- Steel, Titanium
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/16 in
- Shank Style:
- Round
- UPC:
- 028874017504
- Weight:
- 0.034 lb