This product requires certification to purchase.

3/16 x 3/16 x 3/16 in. Round Twist 1 Piece

DEWALT

3/16 x 3/16 x 3/16 in. Round Twist 1 Piece

  • Fast #
  • Part #DDWA1212
  • Item #7055813
  • Manufacturer Part #DWA1212
5 out of 5 Customer Rating
Brand image
DEWALT

3/16 x 3/16 x 3/16 in. Round Twist 1 Piece

  • Fast #
  • Part #DDWA1212
  • Item #7055813
  • Manufacturer Part #DWA1212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 11500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Maximum speed & life in stainless steel and other hard metals
  • Pilot point & split tip design starts on contact and eliminates bit walking
  • Drilling into stainless steel
  • Drilling into an i-beam
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
1-45/64 in
Height:
5-3/4 in
Length:
3-1/2 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/16 in
Shank Style:
Round
UPC:
885911410793
Weight:
0.04 lb