3/4 x 1-3/4 in. Hole Saw 1 Piece
3/4 x 1-3/4 in. Hole Saw 1 Piece
Product Details
Product Details
- Sharper Tooth Geometry cuts material faster for faster drilling
- Thick, hardened backing plates prevent thread stripping
- Deep cut style holes saws will cut 2x material in 1 pass.
- Increased high speed steel height (highest in the industry) improves hole saw durability
Specifications
- Application:
- Plumbing
- Color Finish Name:
- Yellow
- Diameter:
- 1-3/4
- Drilling Depth (in):
- 1-3/16 in
- Height:
- 4-3/10
- Length:
- 2
- Material:
- Bi-metal, High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 195
- Shank Size:
- 3/4
- Shank Style:
- Hex
- Tool Type:
- Hole Saw
- UPC:
- 028877345239
- Weight:
- 0.21
- Width:
- 3