This product requires certification to purchase.

3/4 x 7/8 in. 6 Point Drive Deep Impact Socket

DEWALT

3/4 x 7/8 in. 6 Point Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT75153OSP
  • Item #7056031
  • Manufacturer Part #DWMT75153OSP
4.9 out of 5 Customer Rating
Brand image
DEWALT

3/4 x 7/8 in. 6 Point Drive Deep Impact Socket

  • Fast #
  • Part #DDWMT75153OSP
  • Item #7056031
  • Manufacturer Part #DWMT75153OSP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Knurled beauty rings to help reduce hand slippage
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
  • 3/4 In. drive
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Drive Size:
3/4 in
Length:
3-11/32 in
Material:
Chrome Vanadium Steel
Material Type:
CR-440
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Socket
UL Listed:
No
UPC:
076174751536
Weight:
1.2 lb