3/8 in. 156-Piece Socket Set Drive
This product has been replaced by
Manufacturer Part #DWMT73803
3/8 in. 156-Piece Socket Set Drive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Knurled ring for added control while handling sockets
- Deep laser etched markings for easy socket size identification
- 5° arc swing and slim head design for maneuverability in constricted areas
Documents
Specifications
- Drive Size:
- 1/4 in;3/8 in
- Number Of Points:
- 6-point
- Number of Pieces:
- 156 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Socket Set
- UPC:
- 076174721645