This product requires certification to purchase.

3/8 x 1-1/2 in. Magnetic Socket Drive

DEWALT

3/8 x 1-1/2 in. Magnetic Socket Drive

  • Fast #
  • Part #DDW2220
  • Item #657611
  • Manufacturer Part #DW2220
5 out of 5 Customer Rating
Brand image
DEWALT

3/8 x 1-1/2 in. Magnetic Socket Drive

  • Fast #
  • Part #DDW2220
  • Item #657611
  • Manufacturer Part #DW2220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented geometry reduces rounding of the hex
  • Advanced hardening process provides maximum durability
  • Extra-strength magnet for superior bit retention
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Diameter:
3/8 in
Height:
29/100 in
Length:
1-1/2 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Nut Driver
UPC:
028874022201
Weight:
0.05 lb