This product requires certification to purchase.

4-1/2 x 1/16 in. Cutting Wheel

This product has been replaced by

DEWALT 7/8 in. Treated Aluminum Oxide Cut-Off Wheel
DEWALT 4-1/2 x 7/8 in. Treated Aluminum Oxide Cut-Off Wheel
Manufacturer Part #DWA8951F
DEWALT

4-1/2 x 1/16 in. Cutting Wheel

  • Fast #
  • Part #DDW8851
  • Item #3611118
  • Manufacturer Part #DW8851
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT 7/8 in. Treated Aluminum Oxide Cut-Off Wheel
DEWALT 4-1/2 x 7/8 in. Treated Aluminum Oxide Cut-Off Wheel
Manufacturer Part #DWA8951F
DEWALT

4-1/2 x 1/16 in. Cutting Wheel

  • Fast #
  • Part #DDW8851
  • Item #3611118
  • Manufacturer Part #DW8851
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 18600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thin 0.045 in wheel design for fast burr free cutting
  • Proprietary material mix ensures durable long life wheels
  • Specially treated zirconia grain combination for aggressive cutting action
  • 2 Full sheets of fiberglass for durability and safety
  • Type 1
  • Grit Type A60T Aluminum Oxide
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Grit Size
60 µm
Height
9/200 in
Length
4-1/2 in
Thickness
1/16 in
Weight
0.08 lb
Characteristics & Features
Color Finish Name
Yellow, Black
Grit Type
Medium
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
RPM
13300
Warranty & Product Information
Application
Cutting
Product Type
Cutting Wheel
UPC
885911021135