4-1/2 X 1/4 X 7/8 XP CERAMIC
4-1/2 X 1/4 X 7/8 XP CERAMIC
Product Details
Product Details
- PRESSURE PACT Design - High tech grains are packed tightly under intense heat and pressure.
- Grind More Metal - Use fewer wheels in extreme applications*
- Fast Grinding In Demanding Applications - Aggressively grinds a wide range of metals with a self-sharpening, crystalline grain structure
- Smooth And Powerful Grinding - High density grain concentration grinds fast and smooth with low vibration and minimal jumping
- DURABLE BY DESIGN - Built with three sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.
Specifications
- Application:
- Cutting
- Blade Material:
- Ceramic
- Product Type:
- Grinding Wheel
- Tool Type:
- Cutting Wheel
- Type:
- DDWA8908F
- UPC:
- 885911618694