4-1/2X7/8 36 GRIT FLAP Disc
4-1/2X7/8 36 GRIT FLAP Disc
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 2880-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
- Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
- Type 29 fiberglass backing provides grinding angle of 20-25 degrees
- Independently certified to applicable standards
- 30-day money back guarantee
Documents
Specifications
- Application:
- Ferrous Metal
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Yellow, Black
- Diameter:
- 4-1/2
- Grit Size:
- 40
- Product Type:
- Flap Disc
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 13300
- Type:
- DDW8306
- UPC:
- 028877310435
- Weight:
- 0.16