4-1/2 in. Cut-Off Wheel
4-1/2 in. Cut-Off Wheel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 18600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thin .045" wheel design for fast burr free cutting
- Softer Aluminum Oxide Formulation provides faster cutting
- 2 full sheets of fiberglass for durability and safety
Specifications
- Application:
- Concrete, Masonry
- Arbor Hole Size:
- 7/8 in
- Blade Thickness (in):
- 0.045 in
- Diameter:
- 4-1/2 in
- Material:
- Fiberglass, Silicon Carbide
- Product Type:
- Grinding Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 13300
- UPC:
- 885911266611