This product requires certification to purchase.

4-1/2 in. High Performance Diamond Masonry Blade

This product has been replaced by

DEWALT High Performance Turbo Blade
DEWALT 4-1/2 in. High Performance Turbo Blade
Manufacturer Part #DW4725
DEWALT

4-1/2 in. High Performance Diamond Masonry Blade

  • Fast #
  • Part #DDW4725B
  • Item #1925190
  • Manufacturer Part #DW4725B
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT High Performance Turbo Blade
DEWALT 4-1/2 in. High Performance Turbo Blade
Manufacturer Part #DW4725
DEWALT

4-1/2 in. High Performance Diamond Masonry Blade

  • Fast #
  • Part #DDW4725B
  • Item #1925190
  • Manufacturer Part #DW4725B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2240
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dry cutting continuous rim blades
  • Best for cutting brick/masonry
  • Thinner kerf increases cut speed/minimizes dust
  • Advanced diamond matrix provides long life
  • 30-day money back guarantee
  • Independently certified to applicable standards
  • Requires Certification

Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
7/8 in
Blade Thickness (in):
2/25 in
Blade Type:
Cement Cutter
Diameter:
4-1/2 in
Height:
1/8 in
Length:
4-1/2 in
Material:
Zirconia
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028874047259
Weight:
0.2 lb