This product requires certification to purchase.

4-1/2 in. High Performance Turbo Blade

DEWALT

4-1/2 in. High Performance Turbo Blade

  • Fast #
  • Part #DDW4725
  • Item #1925061
  • Manufacturer Part #DW4725
3.1 out of 5 Customer Rating
Brand image
DEWALT

4-1/2 in. High Performance Turbo Blade

  • Fast #
  • Part #DDW4725
  • Item #1925061
  • Manufacturer Part #DW4725
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced diamond matrix provides long life and enhanced material removal
  • Thinner kerf to increase speed of cut while minimizing dust
  • Achieves 200-times longer life than bonded abrasives
  • 30-day money back guarantee
  • Independently certified to applicable standards
  • Maximum service temperature 280°F
  • Valve pressure rating 150 psi at 73°F water non-shock full-port
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Arbor Hole Size:
7/8 in
Blade Thickness (in):
0.08 in
Blade Type:
Cement Cutter
Diameter:
4-1/2 in
Material:
Diamond
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
028877328881
Weight:
0.26 lb