This product requires certification to purchase.

4 24TPI BMTL SAW Blade

This product has been replaced by

DEWALT 6 24TPI BMTL SAW Blade
DEWALT 6 24TPI BMTL SAW Blade
Manufacturer Part #DW4813
DEWALT

4 24TPI BMTL SAW Blade

  • Fast #
  • Part #DDW4812
  • Item #1739340
  • Manufacturer Part #DW4812
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT 6 24TPI BMTL SAW Blade
DEWALT 6 24TPI BMTL SAW Blade
Manufacturer Part #DW4813
DEWALT

4 24TPI BMTL SAW Blade

  • Fast #
  • Part #DDW4812
  • Item #1739340
  • Manufacturer Part #DW4812
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Light Gauge Metal, Heavy Gauge Metal
Blade Length (in):
4
Blade Material:
Bi-metal
Blade Thickness (in):
7/200
Blade Type:
Reciprocating Saw
Height:
5/8
Length:
7-7/8
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Teeth Per Inch:
24
Type:
DDW4812
UPC:
028874048126
Weight:
0.15