This product requires certification to purchase.

4-3/8 x 5/16 in. Combination Wrench

DEWALT

4-3/8 x 5/16 in. Combination Wrench

  • Fast #
  • Part #DDWMT72289OSP
  • Item #7055963
  • Manufacturer Part #DWMT72289OSP
5 out of 5 Customer Rating
Brand image
DEWALT

4-3/8 x 5/16 in. Combination Wrench

  • Fast #
  • Part #DDWMT72289OSP
  • Item #7055963
  • Manufacturer Part #DWMT72289OSP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 2688
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 72 teeth provide 5 degree arc swing
  • Full Polish Chrome
  • Stamped hashmark pattern on wrench handle provides added grip points
  • Sizes stamped twice on both sides of wrench handle for easier size identification.
  • Requires Certification

Specifications

Capacity:
5/16 in
Color Finish Name:
Polished Chrome
GSA Approved:
No
Length:
4-3/8 in
Material:
Steel
Number Of Points:
12-point
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
076174722895
WrenchType:
Combination