This product requires certification to purchase.

4 in. Cut-Off Wheel

DEWALT

4 in. Cut-Off Wheel

  • Fast #
  • Part #DDW8061
  • Item #1773833
  • Manufacturer Part #DW8061
5 out of 5 Customer Rating
Brand image
DEWALT

4 in. Cut-Off Wheel

  • Fast #
  • Part #DDW8061
  • Item #1773833
  • Manufacturer Part #DW8061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 7200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thin .045 In. wheel design for fast burr free cutting
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
  • Design certified and listed to ASSE 1061/NSF 61
  • Compact, robust DZR brass body
  • Design certified and agency listed
  • Integral tube line for PEX installations included
  • Fits copper tubing, and CTS CPVC and PEX tubing in any combination
  • Fittings certified to 200 PSI and 200° F (93°C)
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Diameter:
4 in
Height:
3/4 in
Length:
4 in
Material:
Aluminum Oxide
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
9/200 in
UPC:
028877321592
Weight:
0.046 lb