This product requires certification to purchase.

4 in. Twisted Wire Wheel

DEWALT

4 in. Twisted Wire Wheel

  • Fast #
  • Part #DDW4930
  • Item #688125
  • Manufacturer Part #DW4930
3.9 out of 5 Customer Rating
Brand image
DEWALT

4 in. Twisted Wire Wheel

  • Fast #
  • Part #DDW4930
  • Item #688125
  • Manufacturer Part #DW4930
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 685
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
  • Requires Certification

Specifications

Application:
Ferrous Metal
Arbor Hole Size:
5/8 in
Color Finish Name:
Black, Yellow
Diameter:
4
Height:
6-29/50
Length:
5-39/100
Material:
Carbon Steel
Product Type:
Twist Knot Wheel, Wire Wheel Brush
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
20000
UPC:
028874049307
Weight:
0.56