This product requires certification to purchase.

4 x 1/4 x 5/8 in. Fast Cutting Aluminum Oxide Grinding Wheel

DEWALT

4 x 1/4 x 5/8 in. Fast Cutting Aluminum Oxide Grinding Wheel

  • Fast #
  • Part #DDW4419
  • Item #863876
  • Manufacturer Part #DW4419
5 out of 5 Customer Rating
Brand image
DEWALT

4 x 1/4 x 5/8 in. Fast Cutting Aluminum Oxide Grinding Wheel

  • Fast #
  • Part #DDW4419
  • Item #863876
  • Manufacturer Part #DW4419
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 6000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • High performance aluminum oxide grain for long life and high material removal
  • Independently certified to meet applicable standards
  • Requires Certification

Specifications

Application:
Ferrous Metal
Arbor Hole Size:
5/8 in
Color Finish Name:
Yellow, Black
Diameter:
4
Grit Size:
24
Height:
1/2
Length:
4
Material:
Aluminum Oxide
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
15200
Thickness:
0.25 in
UPC:
028874044197
Weight:
0.25