42 in. Carbon Steel Wrecking Bar
42 in. Carbon Steel Wrecking Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 nail slot
- Rounded 90° prying end for leverage and prying
- Multiple nail pullers for flexibility and nail removal
- Tri-lobe design for comfort and strength
- Pointed beveled ends for penetration and nail pulling
Documents
Specifications
- Color Finish Name:
- Yellow
- Height:
- 2
- Length:
- 42
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Wrecking Bar
- UPC:
- 076174551327
- Weight:
- 7.2
- Width:
- 4