4IN X 14IN DIAMOND CORE BIT
4IN X 14IN DIAMOND CORE BIT
Product Details
Product Details
- Drill accurately - recessed grooves milled into body of the bit
- Engineered performance - diamond embedded segments re laser welded and designed for reinforced concrete
- Power tool compatibility - 5/8 in. - 11 on 1/2 in. - 7/8 in. diameters and 1 1/4in. - 7 on 1" diameter and larger bits.
- Laser etched product information - for easy identification when in the field. No tape measure needed! Model number included for easy reordering
Specifications
- Bit Diameter(s) (In):
- 4 in
- Bit Length:
- 14
- Bit Sizes:
- 4 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Core Bit
- Type:
- DDW55019
- UPC:
- 885911947688