This product requires certification to purchase.

4X045X7/8 High Performance Concrete Cutting Wheels

DEWALT

4X045X7/8 High Performance Concrete Cutting Wheels

  • Fast #
  • Part #DDW8071
  • Item #1925065
  • Manufacturer Part #DW8071
4.5 out of 5 Customer Rating
Brand image
DEWALT

4X045X7/8 High Performance Concrete Cutting Wheels

  • Fast #
  • Part #DDW8071
  • Item #1925065
  • Manufacturer Part #DW8071
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Optimized for cutting in concrete, brick, and block: delivers long life in masonry applications with sharp, quick fracturing silicon carbide grains.
  • Delivers quick cuts: achieve fast, aggressive material removal with a thin wheel design and highly concentrated grains.
  • Durable by design: built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.
  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • Requires Certification

Specifications

Blade Thickness (in):
9/200
Diameter:
4
Material:
Silicon Carbide
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Flap Disc
Type:
DDW8071
UPC:
028877338651