This product requires certification to purchase.

5/16 x 5/16 x 3/4 in. SDS-Plus Masonry 1 Piece

DEWALT

5/16 x 5/16 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5424
  • Item #760405
  • Manufacturer Part #DW5424
4.1 out of 5 Customer Rating
Brand image
DEWALT

5/16 x 5/16 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5424
  • Item #760405
  • Manufacturer Part #DW5424
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
  • Requires Certification

Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Drill Bit Type:
Masonry
Height:
9-1/4
Length:
6
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
SDS-Plus
UPC:
028874054240
Weight:
0.15