This product requires certification to purchase.

5/16 x 5/16 x 3/8 in. Round Masonry 1 Piece

DEWALT

5/16 x 5/16 x 3/8 in. Round Masonry 1 Piece

  • Fast #
  • Part #DDW5574
  • Item #3571254
  • Manufacturer Part #DW5574
3.4 out of 5 Customer Rating
Brand image
DEWALT

5/16 x 5/16 x 3/8 in. Round Masonry 1 Piece

  • Fast #
  • Part #DDW5574
  • Item #3571254
  • Manufacturer Part #DW5574
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Diamond welded tip for greater life and durability
  • Core ejection slot removes plug for repetitious holes
  • Reverse spiral thread delivers continuous water feed for longer life and increased speed
  • Tile drill bits power through dense tile, solid-body porcelain, and more
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/16 in
Bit Length:
2-3/16
Bit Sizes:
5/16 in
Coating:
Electroplated
Drill Bit Type:
Masonry
Drilling Depth (in):
5/16 in
Height:
1-3/8
Length:
2-1/4
Magnetic:
No
Material:
Diamond
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/8
Shank Style:
Round
UPC:
885911015721
Weight:
0.08