This product requires certification to purchase.

5/16 x 5/16 x 5/16 in. Round Twist 1 Piece

DEWALT

5/16 x 5/16 x 5/16 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1320
  • Item #864041
  • Manufacturer Part #DW1320
5 out of 5 Customer Rating
Brand image
DEWALT

5/16 x 5/16 x 5/16 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1320
  • Item #864041
  • Manufacturer Part #DW1320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 60 Pallet: 4140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Titanium coating withstands higher drilling temperatures
  • For superior drilling in light to medium gauge metal
  • Used for metal, wood or plastic
  • Has a 30 day money back guarantee and a lifetime warranty
  • Requires Certification

Specifications

Application:
Metal
Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Coating:
Titanium
Drill Bit Type:
Twist
Drilling Depth (in):
3-19/100 in
Height:
11/25 in
Length:
4-1/2 in
Magnetic:
No
Material:
Steel, Titanium
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
5/16 in
Shank Style:
Round
UPC:
028874017542
Weight:
0.094 lb