This product requires certification to purchase.

5/64 x 5/64 x 5/64 in. Straight Twist 1 Piece

DEWALT

5/64 x 5/64 x 5/64 in. Straight Twist 1 Piece

  • Fast #
  • Part #DDW1905
  • Item #1925240
  • Manufacturer Part #DW1905
5 out of 5 Customer Rating
Brand image
DEWALT

5/64 x 5/64 x 5/64 in. Straight Twist 1 Piece

  • Fast #
  • Part #DDW1905
  • Item #1925240
  • Manufacturer Part #DW1905
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 3450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Std Jobber Length Fractional Sizes
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/64 in
Bit Sizes:
5/64 in
Drill Bit Type:
Twist
Height:
187/1000 in
Length:
5-3/4 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
5/64 in
Shank Style:
Straight
UPC:
028877302201
Weight:
0.02 lb