5/8 in Adjustable Wrench
5/8 in Adjustable Wrench
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Maximum Capacity:
- 5/8 in
- Number of Pieces:
- 27 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174726107
- WrenchType:
- Adjustable