5/8 in. Internally Threaded Drop-In Lipped Expansion Anchor
5/8 in. Internally Threaded Drop-In Lipped Expansion Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flanged (lipped) version installs flush for easy inspection and standard embedment
- Smooth wall drop-in can be installed flush mounted or below the base material surface
- Internally threaded anchor for easy bolt removability and service work
- It can be used in solid concrete, hard stone, and solid block base material
- Coil thread version accepts coil rod and typically used for concrete formwork application
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM A-488
- Application:
- Cable Tray, Concrete FormWork, Fire Sprinkler, Pipe Support, Strut, Suspended Lighting, Suspending Conduit
- Bit Diameter(s) (In):
- 7/8 in
- Coating:
- Plain
- Diameter:
- 5/8 in
- FM Approved:
- Yes
- Installation Type:
- Flush Mount
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Product Type:
- Mechanical Anchor
- Rod Size (in):
- 5/8 in
- Size:
- 5/8 in
- Thread Length:
- 1.1875
- UL Listed:
- Yes