This product requires certification to purchase.

5/8 in. Metal Thin Cut-Off Wheel Handle

DEWALT

5/8 in. Metal Thin Cut-Off Wheel Handle

  • Fast #
  • Part #DDW8724
  • Item #1925022
  • Manufacturer Part #DW8724
3.8 out of 5 Customer Rating
Brand image
DEWALT

5/8 in. Metal Thin Cut-Off Wheel Handle

  • Fast #
  • Part #DDW8724
  • Item #1925022
  • Manufacturer Part #DW8724
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 20000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Diameter:
4 in
Height:
7/200 in
Length:
4 in
Material:
Aluminum Oxide, Metal
Product Type:
Grinding Wheel
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Thickness:
7/200 in
Type:
DDW8724
UPC:
028877382678
Weight:
0.04 lb