5/8 x 2 in. 1 Piece Auger
5/8 x 2 in. 1 Piece Auger
Product Details
Product Details
- Dual cutting edge for maximum durability in nails
- Hardened alloy steel provides superior bit life
- 7/16 In. Ball groove shank allows for quick bit changes
- Self feed spur for fast material penetration
Specifications
- Bit Diameter(s) (In):
- 5/8 in
- Bit Length:
- 2
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 4 in
- Height:
- 1-3/8
- Length:
- 6
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 7/16
- Shank Style:
- Hex
- UPC:
- 028874116658
- Weight:
- 0.31