This product requires certification to purchase.

5/8 x 5/8 x 25/64 in. SDS-Plus Masonry 1 Piece

DEWALT

5/8 x 5/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDWA5494
  • Item #7312957
  • Manufacturer Part #DWA5494
4.1 out of 5 Customer Rating
Brand image
DEWALT

5/8 x 5/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDWA5494
  • Item #7312957
  • Manufacturer Part #DWA5494
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large shoulder keeps user from over drilling
  • Available in all of the most common drop-in anchor sizes.
  • When drilling into PT slab, prevents user from drilling into post tension cable.
  • Fits all SDS+ hammers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
5/8 in
Bit Sizes
5/8 in
Diameter
5/8 in
Drilling Depth (in)
1-1/4 in
Height
7-47/50 in
Length
1-83/100 in
Number of Pieces
1 Piece
Shank Size
25/64 in
Weight
0.28 lb
Characteristics & Features
Brand Model Compatibility
600713500 SDS Plus Hammer
Drill Bit Type
Masonry
Magnetic
No
Material
High Speed Steel
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Style
SDS-Plus
Warranty & Product Information
Application
Anchor Installation
UPC
885911483544