This product requires certification to purchase.

5/8 x 5/8 x 3/4 in. SDS-Max® Masonry 1 Piece

DEWALT

5/8 x 5/8 x 3/4 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #DDW5806
  • Item #550709
  • Manufacturer Part #DW5806
5 out of 5 Customer Rating
Brand image
DEWALT

5/8 x 5/8 x 3/4 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #DDW5806
  • Item #550709
  • Manufacturer Part #DW5806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Extreme durability: iron blast technology™ strengthens the bit
  • Stands up to rebar strikes - Redesigned head geometry to withstand rebar strikes
  • No break guarantee
  • 2X longer life: Full carbide head in 4 cutter design
  • Wear mark indicator for accurate diameter of holes
  • SDS max high impact carbide 4 cutter drill bits are manufactured with iron blast technology™, a process that strengthens the bit to resist fatigue and results in extreme durability
  • Requires Certification

Documents


Specifications

Application:
Thru Holes
Bit Diameter(s) (In):
5/8 in
Bit Length:
13-1/2
Bit Sizes:
5/8 in
Brand Model Compatibility:
SDS MAX®
Drill Bit Type:
Masonry
Drilling Depth (in):
8 in
Height:
15-1/4
Length:
13-1/2
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
SDS-Max®
UPC:
028874058064
Weight:
1.04