This product requires certification to purchase.

5/8 x 5/8 x 3/4 in. Spline Masonry 1 Piece

DEWALT

5/8 x 5/8 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #DDW5740
  • Item #760373
  • Manufacturer Part #DW5740
5 out of 5 Customer Rating
Brand image
DEWALT

5/8 x 5/8 x 3/4 in. Spline Masonry 1 Piece

  • Fast #
  • Part #DDW5740
  • Item #760373
  • Manufacturer Part #DW5740
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1890
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High Impact tip maximizes carbide surface contact for longer bit life
  • Longer helix four flute design expedites mill removal for quicker drilling
  • Open head design channels dust into flutes for quicker drilling
  • Spline masonry drill bits deliver quick, efficient drilling
  • 4-Cutter
  • Requires Certification

Documents


Specifications

Application:
Rotary Hammers
Bit Diameter(s) (In):
5/8 in
Bit Length:
10
Bit Sizes:
5/8 in
Drill Bit Type:
Masonry
Drilling Depth (in):
5 in
Height:
11-19/100
Length:
10
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
Spline
UPC:
028874057401
Weight:
0.75